Beli grease high temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Lubricant Color: Blue
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  2. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  3. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  4. Elkalub High Temperature Grease (Gemuk)
    Mulai

    Rp5.399.900

    Elkalub High Temperature Grease (Gemuk)
    Deskripsi:
    ELKALUB GLS 965/N3 is a high-temperature grease based on fully synthetic hydrocarbons (PAO) and a walk-stable polyurea thickener. The grease is suitable for temperature-loaded rolling and plain bearings and continuous temperatures up to 170 °C.In this temperature range, sliders, guides and ejectors in injection moulds can also be reliably lubricated.The combination of thickener, high base oil viscosity and additives results in very good fatigue strength and good wear protection, which is reflected in the corresponding FE-9 test.ELKALUB GLS 965/N3 is adhesive and water-resistant even at high temperatures.The resistance at elevated temperature is an advantage for high-speed machines in the printing industry (e.g. cam rollers on printing machines, embossing and punching tools).
  5. Castrol Grease (Gemuk)
    Mulai

    Rp3.199.900

    Castrol Grease (Gemuk)
    Deskripsi:
    Spheerol AP 2 is a non EP lithium soap thickened grease.
  6. SKF Chain Oil Refill Set (Pelumas Rantai)
    Mulai

    Rp999.900

    SKF Chain Oil Refill Set (Pelumas Rantai)
    Deskripsi:
    LHMT 68 - SKF LHMT 68 is ideal for medium temperatures and dusty environments like those of cement and material handling industries, where a high penetration and light film are required. - Increase chain life and re-lubrication interval - Reduce oil consumption and energy consumption Typical applications - Conveyor chains - Drive chains - Lift chains
  7. BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.
    atribut:
    • API Service: NLGI 3
  8. ERGENE Lithium Grease EP (Gemuk Litium)
    28%
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  9. Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  10. SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Mulai

    Rp119.900

    SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
  11. Kirapac Industrial Container 7215 (Kotak Sparepart)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Kirapac Industrial Container 7215 (Kotak Sparepart)
    Deskripsi:
    - Bahan plastik tebal terjamin- Kuat dan tahan lama (dapat di pakai untuk jangka waktu panjang)- Dapat di susun ke atas- Dapat digunakan sebagai container susun serbaguna
    atribut:
    • Color: Blue
    • Size: Small
    • Dimensions (mm): 100x170x85
  12. UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Mulai

    Rp139.900

    UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Deskripsi:
    UNICAL Hi-Temperature EP-2 700°F adalah pelumas minyak gemuk berkualitas dengan pemakaian untuk tujuan khusus hingga dapat bertahan pada temperatur tinggi dan Tugas-tugas yang sangat berat. Serupa dengan EP-3. Hi-Temp EP-2 grease memberikan alternatif kualitas pelumas minyak gemuk berkualitas tinggi dengan tekstur yang lembut, sehingga lebih mudah untuk dipompa. UNICAL Hi-Temp EP-2 grease memiliki kualitas yang sama, batas suhu, tekanan dan batas aplikasi khas sebagai UNOBA EP-3.
    atribut:
    • Structure: Super Sticky
    • Texture: Smooth
    • Color: Green
    • Dropping Point Temperature (°F): 700.0
  13. Castrol Grease (Gemuk)
    Mulai

    Rp36.999.900

    Castrol Grease (Gemuk)
    Deskripsi:
    Castrol Spheerol EPLX 200-2Castrol Spheerol EPLX 200-2 is a multi-purpose high-performance greases based on mineral oil and a lithium-complex soap. It is formulated to provide excellent high-temperature lubrication performance.
    atribut:
    • Size (L): 180
    • Range: High Performance Lithium Complex Grease
    • Base Oil: Mineral
    • Sector: Industrial
    • Specification: NLGI 2
    • Kinematic Viscosity (cSt): '180-200 at 40°C
  14. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Lubricant Color: Light brown
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  15. SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Mulai

    Rp309.900

    SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing)
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Lubricant Color: Amber
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  16. PTT Lubricants Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp1.399.900

    PTT Lubricants Chassis Grease (Gemuk Pelumas Otomotif)
    atribut:
    • Standard: NLGI
    • Size (kg): 15
    • N.L.G.I: NLGI 3
  17. Omega Universal Non-Melt Grease (Gemuk)
    Mulai

    Rp1.299.900

    Omega Universal Non-Melt Grease (Gemuk)
    Deskripsi:
    Omega 71 is a drop point stable grease, capable of withstanding temperatures as high as 260°C (500°F)! Because it is a 'soap' type grease with an unstable drop point, ordinary greases quickly deteriorate under heat. In contrast, Omega 71 contains a highly refined, solid supplement, which is unlikely to melt, which provides a carrier for the mineral oil. As a 'carrier', it remains stable up to (and including) a drop point of 260°C (500°F). Ordinary greases are unable to withstand the temperature changes and begin to melt at temperatures well below 260°C (500°F). Lubricant PowerOmega 71 is not only a temperature resistant lubricant, because this grease also provides special lubricating power that prevents wear and increases equipment durability. Supplement ProtectionOmega 71 contains a solid supplement, consisting of montmorillonite particles, which form a 'cushion' between metal surfaces, which remains undamaged even at extreme temperatures! Ordinary greases are unable to form this 'barrier' and therefore quickly break down or disintegrate. Thermohydrodynamic LubricationOmega 71 provides maximum protection for a wide range of equipment, made possible by the development of Omega 71's hydrodynamic concept; where a wedge is formed in areas of constant wear. This wedge not only resists the evaporation tendencies that occur during thermal cycles, but also resists the intense frictional resistance caused by heat and pressure. Omega 71's ability to 'suppress' the natural migration of a lubricant is a remarkable feature of the Omega family of lubricants.Conventional greases used for high-temperature applications quickly degrade and leave friction areas unprotected, causing metal-to-metal contact, which in turn leads to wear and seizure. Furthermore, conventional greases are unstable and require constant topping up. Their tendency to melt and leave their places is hazardous to equipment and its maintenance.
    atribut:
    • NLGI Grade: #2
  18. Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  19. Burgari Lithium Moly Grease Extrim X1 (Gemuk Litium)
    Mulai

    Rp61.900

    Burgari Lithium Moly Grease Extrim X1 (Gemuk Litium)
    Deskripsi:
    BURGARI EXTRIM X1 adalah pelumas dengan bahan dasar lithium dan molybdenum disulfide. Cocok untuk kondisi beban berat, temperatur tinggi dan sejenisnya. BURGARI EXTRIM X1 dapat digunakan di peralatan - peralatan berat, industri, roda-bearing yang berkecepatan tinggi.
    atribut:
    • Size (g): 175
    • Color: Dark Grey
    • Texture: Smooth
    • Soap Type: Lithium
    • Dropping Point: 195
  20. Omega Hi-Temperature MSL Grease
    Mulai

    Rp20.999.900

    Omega Hi-Temperature MSL Grease
    Deskripsi:
    Omega 35 is a special grease that is highly stable at high temperatures and is designed to continuously lubricate parts where ordinary greases can "crust" and form abrasive elements that damage equipment. Inui grease consists of ashless synthetic raw materials, a "carrier" element mixed with a highly concentrated, super-micronized, ultra-fine mesh of Megalite Solid Lubricant (MSL). How It WorkOmega 35 has a unique lubrication principle. The balanced proportion of synthetic carrier and highly refined Megalite solid lubricant gives Omega 35 excellent penetration, spreadability, and superior lubrication quality.The synthetic material simply acts as a "carrier" for the solid lubricant, allowing it to be transported to the parts to be lubricated. When operating temperatures rise to a level that causes deformation, the "carrier" material burns off, leaving the MSL in place. The MSL continues its unmatched anti-friction lubrication. So ExcellentOmega 35's MSL is far superior to other high-temperature lubricants on the market, such as molybdenum disulfide (commonly called "moly"). While moly is capable of high-temperature resistance up to 700°C, oxidation at such high temperatures causes it to harden and form an abrasive residue that can damage equipment.In contrast, MSL in Omega 35 withstands temperatures above 2,000°C (3,600°F) and even above 2,500°C, breaking down only into harmless carbon dioxide, and leaving no particles that can contaminate or cause wear on components and bearings. Suitable for Application At High TemperatureOmega 35 is designed to be versatile, so to speak for all applications where extreme heat is inevitable, for example:-Lorry or Tanur Train-Transport Train In Brick Factory-Steel Factory-Furnace & Ovem-Pour Kitchenand all applications with slow action at high temperatures.
    atribut:
    • Packaging: Container
Daftar Harga grease high temperature Terbaru November 2026
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp39.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
Elkalub High Temperature Grease (Gemuk)Rp5.399.900
Castrol Grease (Gemuk)Rp3.199.900
SKF Chain Oil Refill Set (Pelumas Rantai)Rp999.900
BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Rp88.900
ERGENE Lithium Grease EP (Gemuk Litium)Rp87.900
Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)Rp2.399.900
SKF Bearing Grease General Purpose Industrial and Automotive (Gemuk Bearing)Rp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)